Shop All All Purpose Cleaners
Krud Kutter
Heavy Duty Cleaner, 32 Oz Trigger Spray Bottle, Citrus
Mfr # KC324
Zoro # G5916193
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 Oz
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color Clear
Product Information
- Brand Krud Kutter
- MFR # KC324
- Zoro # G5916193
- UPC # 618818757544
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 Oz |
Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 32 oz |
Description
Heavy-Duty All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Carpet, Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards ANSI, UL Listed, Biodegradable Yes, Color Clear, VOC Content 14 Percent, Flash Point 200 Degrees F, NSF Rating Not Rated, Product Series Krud Kutter(R), Rinse Required Yes, Nonflammable Yes, Net Weight 2.33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Wet Towels, Citrus, 10 inL, 9 inW, PK6 (6285-06)
- TRIMACO Paper Masking Green 9Inx180Ft (12209)
- UNGER 10 in. W Soft Bristle Multi-Angle Wash Brush (975830)
- WEILER Vortec Pro Wire Scratch Brush, Brass Fill, Wood Handle, 3 x 7 Rows (44810)
- KRUD KUTTER General Purpose Cleaner, 32 Oz Trigger Spray Bottle, Mild, 6 PK (352264)
- KRUD KUTTER Cleaner and Disinfectant, 32 Oz Trigger Spray Bottle, Unscented (DH326)
- KRUD KUTTER General Purpose Cleaner, Bottle, Mild, 4 PK (352262)
- KRUD KUTTER Cleaner and Disinfectant, 5 gal Pail, Unscented (DH05)
- KRUD KUTTER Graffiti Remover, 32 fl oz (1 quart) 6 PK (RSTGR326CT)
- KRUD KUTTER Cleaner and Disinfectant, 1 gal Bottle, Unscented (DH012)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189BFRE-5)
- Krud Kutter All Purpose Cleaners