Shop All Floor Cleaners and Maintainers
Krud Kutter
Floor Cleaner, Jug, 128 oz, PK4
Mfr # 382263
Zoro # G407630692
product price: $66.69
/pk 4, $16.67/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fragrance Citrus
- Container Type Jug
- Recommended Dilution 1 oz per gal of Water (Light Cleaning), 1 oz per 64 oz of Water (Heavy Cleaning), 2 oz per gal of Water (Heavy Cleaning)
- Cleaner Form Liquid
Product Information
- Brand Krud Kutter
- MFR # 382263
- Zoro # G407630692
- UPC # 20066021283
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 128 oz |
Details
Item | Floor Cleaner |
Color | Yellow |
Fragrance | Citrus |
Container Type | Jug |
Recommended Dilution | 1 oz per gal of Water (Light Cleaning), 1 oz per 64 oz of Water (Heavy Cleaning), 2 oz per gal of Water (Heavy Cleaning) |
Cleaner Form | Liquid |
Flash Point | 201 Degrees F |
Standards | NSF Certified, Safer Choice Certified |
VOC Content | 0% |
pH Level | 11.25 to 11.50 |
Biodegradable | Yes |
pH Value | Alkaline |
For Floor Type | Ceramic, Concrete, Quarry Tile, Stainless Steel, Steel |
Nonflammable | Yes |
Low Foaming | Yes |
Rinse Required | Yes |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 128 oz, Container Type Jug, For Floor Type Ceramic, Concrete, Quarry Tile, Stainless Steel, Steel, Maximum Drying Time Not Applicable, Minimum Drying Time Not Applicable, pH Level 11.25 to 11.50, pH Value Alkaline, Product Series Krud Kutter Pro, Properties Biodegradable, Low Foam, Nonflammable, Concentrated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Air Effects Linen and Sky Scent Air Freshener 8.8 oz Aerosol (3700096256)
- NILFISK/ADVANCE SKIRT SET - APEX, FITS ADVANCE SET (56305697)
- ODOBAN Fogging Deodorizer Concentrate, 1 Gallon (970262-G4)
- GLOBAL INDUSTRIAL Janitor Cart Blue with 25 Gallon Vinyl Bag (603574)
- KRUD KUTTER Neutral Floor Cleaner, Jug, 128 oz, PK4 (352240)
- ODOBAN Neutral pH Floor Cleaner, 1gal, PK4 (936162-G)
- GLOBAL INDUSTRIAL Floor Cleaner & Deodorizer, 1-Gallon Bottles, 2PK (670172)
- OIL-DRI Ready Green Oil Base Sweeping Compound (L91050RG)
- THEOCHEM CLEAN STEP - 36 LB BOX, Floor Cleaner (100120-99992-63)
- ZEP Driveway, Concrete & Masonry Cleaner Concentrate, 1gal (ZUCON128)
- DIVERSEY Floor Cleaner, Ammonia, 32 oz., PK6 (94529489)
- Krud Kutter Floor Cleaners and Maintainers