Shop All Specialty Cleaners
Krud Kutter
Concrobium House and Deck Cleaner 68 oz Liquid
Mfr # 126056
Zoro # G106461313
product price: $16.49
/ea
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 68 oz
Product Information
- Brand Krud Kutter
- MFR # 126056
- Zoro # G106461313
- UPC # 897946000467
- Country of Origin China
- Category Specialty Cleaners
Dimensions
Size | 68 oz |
Details
Item | House and Deck Cleaner |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS 80CT 13GAL Trash Bag (E88358)
- PIG Absorbent Pad, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT188)
- DIAL PROFESSIONAL Body & Hair Care, Peach, 1 L Refill Cartridge, PK8 (04029)
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Yellow (3010200614010)
- KRUD KUTTER 32 Oz Brush-Off Brush Cleaner & Renewer (BW32)
- KRUD KUTTER 32 Oz Gloss-Off Prepaint Surface Preparation (GO32)
- KRUD KUTTER 1 Gal Gloss-Off Prepaint Surface Preparation (GO01)
- KRUD KUTTER 1 gal. House Wash Jug (HW012)
- KRUD KUTTER 1 gal. Deck & Fence Cleaner Bottle (DF014)
- KRUD KUTTER 1 Gal Metal Clean & Etch (ME01)
- PLASKOLITE Plastic Cleaner 8Oz (1999990A)
- Krud Kutter Specialty Cleaners