Shop All Degreasers
This Product is Discontinued
Krud Kutter
Concrete Cleaner and Degreaser, 32 oz Bottle, Liquid, Orange (Discontinued)
Mfr # CE326
Zoro # G5922371
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 32 oz
- Cleaner Form Liquid
- Fragrance Mild
- Recommended Dilution Ready to Use
Product Information
- Brand Krud Kutter
- MFR # CE326
- Zoro # G5922371
- UPC # 618818409245
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Item | Concrete Cleaner and Degreaser |
Container Type | Bottle |
Cleaner Form | Liquid |
Fragrance | Mild |
Recommended Dilution | Ready to Use |
Color | Orange |
RTU Yield per Container | 32 oz |
pH Range | 1.5 |
Coverage per Gallon | 200 sq ft |
VOC Content | 0% |
Flash Point | 201.2 Degrees F |
Form | Liquid |
Standards | EPA Registered |
Primary Chemical | None |
For Floor Type | Brick, Concrete |
pH Value | Acidic |
Properties | Biodegradable |
pH Level | 3 |
Minimum Coverage Area | 200 sq ft |
Maximum Coverage Area | 300 sq ft |
Maximum RTU Yield per Container | 32 oz |
Biodegradable | Yes |
Description
Concrete Cleaner and Degreaser, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, For Floor Type Brick, Concrete, pH Level 3, pH Value Acidic, Properties Biodegradable, Ready to Use, Recommended Dilution Ready to Use, Standards EPA Registered, Color Orange, Flash Point 201.2 Degrees F, Fragrance Mild, Maximum Coverage Area 300 sq ft, Maximum RTU Yield per Container 32 oz, Minimum Coverage Area 200 sq ft, VOC Content 0 Percent, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.