Shop All Degreasers
Krud Kutter
Cleaner/Degreaser, 20 Oz Aerosol Can, Liquid, 6 PK
Mfr # 352239
Zoro # G707630705
product price: $32.79
/pk 6, $5.47/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 20 Oz
- Cleaner Form Liquid
- Fragrance Mild
- Recommended Dilution Ready To Use
Product Information
- Brand Krud Kutter
- MFR # 352239
- Zoro # G707630705
- UPC # 20066452919
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 20 Oz |
Container Size | 20 oz |
Details
Item | Cleaner/Degreaser |
Container Type | Aerosol Can |
Cleaner Form | Liquid |
Fragrance | Mild |
Recommended Dilution | Ready To Use |
VOC Content | 5% |
Nonflammable | Yes |
Features | Color Fast/Fabric Safe, Leaves No Residue |
Application | Equipment/Machinery |
Primary Chemical | None |
Flash Point | 94 Degrees C |
Cleaner Chemical Product Grouping | Cleaner Degreaser |
Plastic Safe | Yes |
Biodegradable | Yes |
pH Value | Alkaline |
pH Level | 12.4 |
Base Formula | Water Based |
NSF Rating | Not Rated |
Description
Cleaner Degreaser, Cleaner Chemical Product Grouping Cleaner Degreaser, Aerosol Sprayer, 20 oz, Net Weight Not Applicable, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready To Use, Cleaner Form Liquid, VOC Content 5 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Not Applicable, Plastic Safe Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 12.4, Not Applicable, Primary Chemical None, Base Formula Water Based, NSF Rating Not Rated
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 0.9in Tube Brush- Medium, White (53765)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00826)
- NILFISK Vacuum Bag, 5 PK (107419592)
- MEGUIARS SOAP SUPER 5 GALLON (MGD-11205)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Jug, 5 gal, Concentrated, Water Based, Non Toxic (KK05)
- KRUD KUTTER Original Cleaner and Degreaser Aerosol, 20 oz (339798)
- KRUD KUTTER Cleaner/Degreaser, 5 gal Pail, Liquid (352257)
- KRUD KUTTER Mean Green Citrus Scent Cleaner and Degreaser Liquid 32 oz (7323)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Spray Bottle, 32 oz, Concentrated, Water Based, Non Toxic (KK326)
- KRUD KUTTER Cleaner/Degreaser, 1 Gal Jug, Liquid (KK01)
- PROTOCHEM LABORATORIES All-Purpose Lemon Cleaner Degreaser Concentrate, 5 gal., Pail (PC-23-5)
- Krud Kutter Degreasers