Krud Kutter

Adhesive Remover, Orange, 8 oz, Bottle (Discontinued)




Key Features

  • Color Orange
  • Container Size 8 oz
  • Container Type Bottle
  • Degreaser Container Type Bottle
  • Fragrance Unscented
See all product information

Product Information

Dimensions

Container Size 8 oz
Cleaner Container Size 8 oz
Degreaser Container Size 8 oz.

Description

Adhesive Remover, Container Size 8 oz, Container Type Bottle, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Removes Adhesive, Glue, Gum, VOC Content 10 Percent, Properties Biodegradable, Ready to Use, Standards EPA Registered, SARA, Recommended Dilution Ready to Use, NSF Rating Not Rated, Flash Point 172 Degrees F, pH Level 4, pH Value Acidic, Fragrance Unscented, Cleaner Form Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.