Shop All Adhesive Primers, Activators and Removers
Krud Kutter
Adhesive Remover, 8 oz
Mfr # 336247
Zoro # G804838332
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 Oz
- Application Method Spray
Product Information
- Brand Krud Kutter
- MFR # 336247
- Zoro # G804838332
- UPC # 20066421113
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Size | 8 Oz |
Details
Application Method | Spray |
Description
Krud Kutter Adhesive Remover easily removes most glues, adhesives, carpet seam sealer, grease, grime, dirt, mastic and much more. This biodegradable, water-based, non-toxic formula is ready to use for safe and effective cleaning. Ideal to use after removing wood, tile, laminate, carpet, vinyl and more.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, Blue, 55m, PK24 (8979N)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Raw Umber (9008-0-5)
- NEWBORN Caulk Gun, Green, Aluminum, 24 oz (620-AL-GREEN)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- KRUD KUTTER KRUD KUTTER Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz, Concentrated (KR32)
- KRUD KUTTER Spray Adhesive, Clear, 13 oz, Aerosol Can (336250)
- KRUD KUTTER 32 Oz Adhesive Remover (AR32)
- KRUD KUTTER Epoxy Adhesive, Clear, 32 oz, Can (AR324)
- KRUD KUTTER Contact Cement, Tan, 1 qt, Can (302815)
- KRUD KUTTER Caulk Remover, Yellow, Pail (336246)
- 3M 3M 7000045720 Adhesive Remover 38081 - 5 Gallon (7000045720)
- Krud Kutter Adhesive Primers, Activators and Removers