Shop All Penetrants
Kroil
Penetrant, Aerosol, 13oz.
Mfr # PH132C
Zoro # G205929066
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 13 oz
- Min. Operating Temp. 32 Degrees F
- Max. Operating Temp. 120 Degrees F
- Net Fill 13 oz
- Flash Point 120 Degrees F
Product Information
- Brand Kroil
- MFR # PH132C
- Zoro # G205929066
- UPC # 857236004063
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 13 oz |
Details
Min. Operating Temp. | 32 Degrees F |
Max. Operating Temp. | 120 Degrees F |
Net Fill | 13 oz |
Flash Point | 120 Degrees F |
Item | Penetrant |
Odorless | No |
USDA Certified Biobased Product | No |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Lubricant Color | Black |
Lubricant Container | Aerosol Can |
Flammability | Flammable |
Lubricant Base | Petroleum Distillates |
50 State VOC Compliant | Yes |
NSF Rating | H2 No Food Contact |
Operating Temp. Range | 32 Degrees F to 120 Degrees F |
Description
Penetrant, Kroil, Net Fill 13 oz, Container Size 13 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 120 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, Black, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 120 Degrees F, USDA Certified Biobased Product No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/8"-18 Thread Size, 60 Series (BH3-61)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, 303 SS (MSP-30-SS)
- TRITAN Tapered Roller Bearing, Cup, 2.047-in. Outside Dia., 0.5-in. Width (07204)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (6Z130)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK102C4)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 12PK (PH132C)
- KROIL 55 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL551)
- KROIL 16.5 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS162C4)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 6PK (AZPH132C6)
- KROIL Penetrant, Aerosol, 10oz. (KS102C)
- CRC Super Penetrant, 11.5 Wt Oz (5002)
- Kroil Penetrants and Lubricants