Kranzle 9800444 Therm 1165-440 Hot Water 2400 PSI; 5.0 GPM; 440V; 17A; 3PH; Pressure Washer
Mfr # 9800444
Zoro # G903989539
Product Information
- Brand Kränzle
- MFR # 9800444
- Zoro # G903989539
- UPC # 857735005202
- Country of Origin China
- Category Handles, Levers & Controls
Description
The Therm 1165TST440 hot water electric pressure washer, producing 2,400 PSI at 5.0 GPM, is for industrial and commercial use; perfect for the professional who cleans within a factory or food processing plant, for use in vehicle wash bay, or on a farm, or at rental store to clean equipment returning from rental. The most effective cleaning comes from high pressure water, heat, and detergent applied all at the same time. The 440V, three phase, Therm 1165TST440 is designed to deliver this powerful cleaning combination. Equipped with the Industrial Dirt Killer turbo nozzle, that provides greatest possible cleaning impact from a pressure washer, high pressure soap, and digitally controlled heated water, the Therm is the ultimate cleaning machine. What distinguishes this Kranzle unit from the competition are the unique capabilities of the Kranzle pump and the uncompromising German quality. The Kranzle pump can run dry and bypass longer than its rivals, as proven in independent laboratory tests, making it more durable and reliable than the competition. The Therm 1165TST440, designed for daily use, is equipped with a Kranzle AQ industrial grade pump and is powered by a Kranzle 440 volt, 17 amp, three phase, TEFC electric motor. Special features include auto on/off gun-jet control with 30 second delay combined with a safety shut-down after 20 minutes that prevents accidents and a unique high pressure soap design that delivers 20 percent more cleaning power at tip. The Therm 1165TST440 uses a down draft style coil/burner assembly that is more efficient than top fed coils found on most other hot water pressure washers. It exceeds European standards for emission and features multiple redundant safety features, to include optical flame monitoring system. Accessories include a professional gun-jet lance, gauge, safety coupler screw connections, a fan nozzle for high pressure wash and an Industrial Dirt Killer turbo nozzle. The 65' hose on a hose reel makes set up and tear down a snap. With a cleaning power rating of 12,000 cleaning units, the Therm 1165TST440 provides the professional cleaner the latest in advanced pressure washing technology.
Features:- Advanced Kranzle pump design gives multi-hour bypass and run-dry capability preventing accidental pump damage
- Auto on/off control at gun jet with 30 second time dela
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Male x 5/8" Female Flare Extruded Reducer 10PK (661FHD-8-10)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 2" (4381049250)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150235-75)
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- MOEN HDL KIT (184432BRB)
- DELTA Delta Comm Instit Parts: 1-Blade Handle w/Screw, Index, Insert-4" (060602A)
- MOEN Handle Kit, 221641 (221641)
- MOEN Handle Kit, 188029 (188029)
- KOHLER Components Thermostatic Valve Trim With Oyl Handle (T78027-8-CP)
- MOEN Handle Hub Kit (114337WR)
- KOHLER Dtv+ Digital Interface (99693-P-NA)
- Kränzle Handles, Levers & Controls