Shop All Self-Drilling Screws
Kreg
Self-Drilling Screw, #6 x 1 1/4 in, Zinc Plated Stainless Steel Pan Head Square Drive
Mfr # SPS-F125 - 500
Zoro # G807581099
product price: $40.35
/ea
Sold in multiples of 10 for $403.50
$403.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
- Screw Size #6
- System of Measurement Inch
- Fastener Length 1 1/4 in
- Material Stainless Steel
- Finish Zinc Plated
Product Information
- Brand Kreg
- MFR # SPS-F125 - 500
- Zoro # G807581099
- UPC # 647096411220
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 1/4 in |
Details
Description
Kreg zinc screws are a good choice for a wide variety of indoor projects with limited exposure to the elements Zinc screws provide adequate rust protection and serve as an affordable alternative to our more protective BlueKote and stainless screw varieties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 100 PK (M07000.060.0065)
- ZORO SELECT M60-5.50 Class 4 Plain Finish Steel Round Slotted Castle Nut (M12000.600.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M01301.100.0001)
- DISCO Blk Alum Bumper Cover Rivet 1/4" Dia 3/1, Flanged Head, 1/4 in Dia., Aluminum Body (1951PK100)
- TOTALTURF Self-Drilling Screw, #10 x 1-1/2 in (TO2668949)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Truss Head Phillips Drive, 10000 PK (MTSDB08012)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 54 PK (56037)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KW4)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 500 PK (1007000)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79106)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 1000 PK (1432KPF410)
- Kreg Self-Drilling Screws