Shop All General Purpose Metal Shelving
Kreg
Kreg Tool KMA3200 Shelf Pin Drilling Jig
Mfr # 2446243
Zoro # G604031490
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kreg
- MFR # 2446243
- Zoro # G604031490
- UPC # 647096802486
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Hardened steel drill guides ensures straight drilling. Dual position adjustable fence requires no tools. Locating pin lets you quickly reference the last hole drilled.
Features- Hardened Steel Drill Guides Eliminate Bit Wobble
- Dual position adjustable fence requires no tools
- Locating pin lets you quickly reference the last hole drilled
- Jig Extender allows you to connect multiple jigs together for high speed work
- Removable Dual-Position Adjustable Fence
- Standard 32mm Hole Spacing
- Includes: Shelf Pin Jig, Locating Pin, Jig Extender, Specialized 1/4” Drill Bit, Depth Collar, Allen Wrench, Instruction Manual, Four 1/4” Shelf Pins
- Built-In Storage for Locating Pin and Drill Bit/Depth Collar
- Dimension: 9" H x 4.25" W x 2" L
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-LU-95)
- ZORO SELECT Cabinet Shelf (6-24D)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified (DG93080GY)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 5-Shelf 12"Dx30"Wx60"H, Black (22541)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-3618-5HG)
- RUBBERMAID Fast Track 81-1/4 in. H Steel Wall Mount Upright (1780151)
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- Kreg General Purpose Metal Shelving