Shop All Motorsport Handlebars
Krator
Krator XH6014-773B 5.5 in. Motorcycle Handlebar Pullback Risers; Black
Mfr # XH6014-773B
Zoro # G004066795
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Krator
- MFR # XH6014-773B
- Zoro # G004066795
- UPC # 698056405162
- Country of Origin China
- Category Motorsport Handlebars
Description
Features
- High quality black billet handlebar risers
- These are aftermarket risers and will not fit on some models
- Inspect your bikes design and determine if these will fit before purchasing.
- Bolts not included - you will need to purchase correct bolts for your bike
- Use the measurements above to determine if the risers will fit
- Color: Black
- Hole Diameter: 0.87"
- Width: 1.25"
- Total Height: 7"
- Height from bottom to center of hole: 5.5"
- Pull Back: 1.5"
- Bottom Thread Mount: 1/2" Coarse x 13 Bolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-1000)
- ANCO Anco Wiper Products, A-21-M (A-21-M)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 8-1/16 In (PT8948-MPG)
- STABILUS Gas Spring Trunk/Hatch, 4B-090143 (4B-090143)
- ANCOR Marine Grade Tinned Duplex Cable Red and Black w/White Jacket, 14/2 100' (121510)
- OUTLAW RACING Outlaw Racing OR3416 Clutch Lever - Alloy OEM (OR3416)
- ALL BALLS U-Joint Front Drive Shaft-Diff Side For Polaris Scrambler 1000 XP EPS (19-1016)
- ANCOR Marine Grade Tinned Copper Primary Wire, #14 AWG, 250', Black (104025)
- BORGESON Borgeson 000936 17 in. Universal Telescoping Steering Shafts (936)
- BELL SPORTS Bell Sports 7015861 Quick Release Bike Handlebar Basket (108611)
- ALLSTAR PERFORMANCE Allstar Performance ALL56720 1.12 Dia. 0.75 in. Threads 20 in. Aluminum Hex Suspension Tube (ALL56720)
- Krator Motorsport Handlebars