Shop All Motorsport Handlebars
Krator
Krator XH4076-1G ATV & Watercrafts Comfort Gel Style Hand Grips; Green
Mfr # XH4076-1G
Zoro # G804066896
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Krator
- MFR # XH4076-1G
- Zoro # G804066896
- UPC # 698056389158
- Country of Origin China
- Category Motorsport Handlebars
Description
Features
- These grips have a star style pattern on each side and are still soft and durable
- Star hand grips that use 7/8" for left side 7/8" for the right side
- Riders have found the thinner wall design to fit nice for the thumb throttle clearance
- Works with thumb throttles and 7/8" grips on left and right bars
- Material: Rubber
- Color: Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Pyramid Anchor - 25 Lb (43880)
- BALDWIN FILTERS Fuel Filter, Spin-On, 7-5/32" L (BF46227)
- BALDWIN FILTERS Oil Filter, Spin-On, 3/4"-16 Thread Size (B40136)
- GO RHINO 17-C F250/F350 SUPER DUTY FRONT GUARDS 3000 SERIES STEPGUARD-CENTER GR (3373B)
- ALL BALLS All Balls Clutch Cable For Honda CRF 230 L 08-09, CRF 230 M 09 (45-2014)
- ANCOR Double Crimp Ratcheting Crimper (703010)
- ALLSTAR PERFORMANCE Allstar Performance ALL56720 1.12 Dia. 0.75 in. Threads 20 in. Aluminum Hex Suspension Tube (ALL56720)
- ALL BALLS All Balls U-Joint Kit (19-1008)
- AFTERMARKET Clutch Cable Fits Yamaha 050311 (C-CBL-0463-NIC)
- OUTLAW RACING Clutch And Brake Lever Grip Set Suzuki, 2001-2009 (740010)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 49884 Straight Axle Round Spindle with King Pin Bushings Kit for 1928-1948 Ford Mustang (49884)
- Krator Motorsport Handlebars