Shop All Motorsport Handlebars
Krator
Krator SR005-001C 2.25 in. Spiked Motorcycle Handlebar Pullback Risers - Chrome
Mfr # SR005-001C
Zoro # G604066706
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Krator
- MFR # SR005-001C
- Zoro # G604066706
- UPC # 698056293608
- Country of Origin China
- Category Motorsport Handlebars
Description
Features
- Spiked motorcycle handlebar pullback risers
- These are aftermarket risers and will not fit on some models
- Inspect your bikes design and determine if these will fit before purcashing.
- Bolts included - 10mm Coarse Thread 2 3-4" Length
- Use the measurements above to determine if the risers will fit
- Color: Chrome
- Hole Diameter: 1"
- Width: 1.75"
- Total Height: 5.25"
- Height from bottom to center of hole: 2.25"
- Bottom Thread Mount: 10mm Coarse
- Bolts included: 10mm Coarse Thread 2.75" Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Toggles, Size 1/4-20, 2 Pack (59994)
- LISLE Pneum Mstr Brng Race Seal Dr (12800)
- BRUSH RESEARCH MANUFACTURING PWANT Parts Wash Brush, Straight Handle, Flow Thru Style Without Tube (PWANT)
- TERAFLEX JL/JLU ALPHA HD ADJUSTABLE SPARE TIRE MOUNTING KIT (COMPLETE) - 5X5" (4838910)
- AFTERMARKET 269 100 Brake Cable For Go Karts, Mini Bikes, and ATVs (BRL40-0090)
- AFTERMARKET Steering Rack Kit Polaris 1823902 (C-SRA-0009-NIC)
- ANCOR Marine Grade Tinned Copper Primary Wire, #10 AWG, 100', Yellow (109010)
- ANCOR Marine Grade Tinned Copper Primary Wire, #14 AWG, 250', Black (104025)
- ILC Replacement for Arctic CAT ATV Standard Handlebar Hand Thumb Warmers - Models 2013 (ATV STANDARD HANDLEBAR HAND THUMB WARMERS - MODE)
- ALLSTAR PERFORMANCE Allstar Performance ALL56720 1.12 Dia. 0.75 in. Threads 20 in. Aluminum Hex Suspension Tube (ALL56720)
- ALL BALLS All Balls Throttle Cable For Honda TRX 250 EX Sportrax 06-08 (45-1056)
- Krator Motorsport Handlebars