Shop All Motorsport Handlebars
Krator
Krator JBM-107-B 0.87 in. Motorcycle Handlebar Steel Zero Drag Bar Style Bobber Cruiser Cafe Racer Bike; Black
Mfr # JBM-107-B
Zoro # G604066805
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Krator
- MFR # JBM-107-B
- Zoro # G604066805
- UPC # 698056104249
- Country of Origin China
- Category Motorsport Handlebars
Description
Features
- 7/8" black motorcycle handlebar
- Zero drag bar handlebar made from heavy duty steel
- Complete Custom Application, Modification May Be Required
- 1x Black Handlebar (7/8" Diameter)
- Color: Black
- Style: Zero Drag Bar
- Bar Size: 7/8"
- Material: Heavy Duty Steel
- Diameter: 7/8"
- Width: 30.5"
- Rise: N/A
- Pullback: 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Euro Black 2" Fuel Level Gauge (E-1/2-F) (12801)
- STEELMAN Battery Post Terminal Cleaner (77042)
- MINN KOTA Talon 15' Silver/Black Bt (1810463)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-5/8 L (M72270Y)
- ALL BALLS U-Joint Front Drive Shaft-Diff Side For Polaris Scrambler 1000 XP EPS (19-1016)
- AFTERMARKET 269 100 Brake Cable For Go Karts, Mini Bikes, and ATVs (BRL40-0090)
- OUTLAW RACING Brake Lever - Alloy OEM (OR4690)
- ALL BALLS All Balls Clutch Cable For Honda CRF 230 L 08-09, CRF 230 M 09 (45-2014)
- ALL BALLS All Balls U-Joint Kit (19-1008)
- ANCOR Marine Grade Tinned Duplex Safety Cable Red & Yellow w/ White Jacket, 16/2 Flat, 100' (126710)
- OUTLAW RACING Outlaw Racing OR3416 Clutch Lever - Alloy OEM (OR3416)
- Krator Motorsport Handlebars