Shop All Automotive Sealant
Krakenbond
Krakenbond High Temp RTV Gasket Maker, 100% Silicone, Waterproof, Auto Sealer, 10.1 oz, Red
Mfr # KR2008ARCP
Zoro # G209246220
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Krakenbond
- MFR # KR2008ARCP
- Zoro # G209246220
- Country of Origin Turkey
- Category Automotive Sealant
Description
HI TEMP HEAT RESISTANCE - Kraken Bond Gasket Maker is an extremely strong, long-lasting adhesive that can withstand high temperatures and is a high heat silicone sealant. Excellent heat resistance after curing at temperatures ranging from 482 DegF permanently to 572 DegF temporarily.STRONG SEALANT - After curing, this gasket sealant is resistant to mechanical enforcement. No cracking, shrinking, or brittleness.APPLICATION AREAS - Our 100% silicone gasket sealer is a gap filler that is used for waterproof sealing and bonding in stoves, chimneys, gaskets in pumps, motors, automobiles, and other places where parts must perform at high temperatures and heat.RTV GASKET MAKER - RTV Silicone Gasket Maker provides waterproof performance in most circumstances. These silicone adhesives are essentially unaffected by weather extremes, temperature changes, or aging.FLEXIBLE SILICONE - Both DIYers and professionals favor red high temp silicone because it is a flexible sealer and long-lasting adhesive that dries slowly.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-7/16 x 5 in. (PA2092)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP913X50-BK)
- DONALDSON Air Filter, Primary Powercore Donaldson Blue, DBA5293 (DBA5293)
- GATES Classical Section Molded Notch V-Belt, Ax61 (AX61)
- KRAKENBOND Krakenbond High Temp RTV Gasket Maker, 100% Silicone, Waterproof, Auto Sealer, 10.1 oz, Red, 12PK (KR2008ARCP-12)
- MOTORCRAFT Antifreeze Motorcraft Ant, Vc13Dlg (VC13DLG)
- PROJE PREMIUM CAR CARE 9H Ceramic Sealant - 5-Year Ceramic Protection (50001)
- FLEX SEAL Rubberized Tape, Black, 4" (TFSBLKR0405)
- URREA Gasket Scraper (2332)
- MOTORCRAFT Adheasive, TA16 (TA16)
- PROJE PREMIUM CAR CARE SIO2 Quick Coat 8oz - Ceramic Spray Sealant & Waterless Wash (50008)
- Krakenbond Automotive Sealant