Shop All Concrete Edgers and Groovers
Kraft Tool
Walking Edger, 8" x 6" 1/2"R
Mfr # CC103-01
Zoro # G6062364
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # CC103-01
- Zoro # G6062364
- UPC # 765139615258
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Walking Edger,8" x 6" 1/2"R |
Description
Walking Edger,8" x 6" 1/2"R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Screw-On, File Handle, 6" (64231)
- WESTWARD Round File, Machinists, 8 In L, Ergo Handle (1NFW4)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 12394 (12394)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2" R 1" D (CC700)
- KRAFT TOOL Safety Groover w/ProForm Han, 6"x6 (CF131PF)
- KRAFT TOOL Safety Ramp Walking Straight, 13-1/2"x6 (CC084)
- KRAFT TOOL R Elite Series Stainless S, 9"x4" 3/4 (CFE189K)
- KRAFT TOOL Curved Ends Edger w/ProFo, 8"x4" 1/2"R (CF166PFC)
- KRAFT TOOL Curved Ends Edger w/ProFo, 8"x4" 3/8"R (CF167PFC)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 5/8 Radius (CF562)
- Kraft Tool Concrete & Masonry Tools