Shop All Concrete Tool Accessories
Kraft Tool
Tilting Bull Float Bracket, 6-Hole, Alum
Mfr # CC294
Zoro # G5067212
original price:
$74.29
8% off
new price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6-Hole
- For Use With 2 or 4-Hole Floats, Mfg. No. CC750-01, CC749-01, CC044-01, CC045-01, CC046-01
- Construction Cast Aluminum
- Characteristics One to One Turning Ratio of Handle and Pitch of Blade, Button
- Compatible with Manufacturer Model Number CC044-01, CC045-01, CC046-01, CC749-01, CC750-01
Product Information
- Brand Kraft Tool
- MFR # CC294
- Zoro # G5067212
- UPC # 765139612943
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Tilting Bull Float Bracket |
Type | 6-Hole |
For Use With | 2 or 4-Hole Floats, Mfg. No. CC750-01, CC749-01, CC044-01, CC045-01, CC046-01 |
Construction | Cast Aluminum |
Characteristics | One to One Turning Ratio of Handle and Pitch of Blade, Button |
Compatible with Manufacturer Model Number | CC044-01, CC045-01, CC046-01, CC749-01, CC750-01 |
Product Type | Float Bracket |
Compatible Product Type | Button Bull Float Handle |
Material | Aluminum |
Features | Double Tilt Action |
For Use With Mfr. Model Number | CC044-01, CC045-01, CC046-01, CC749-01, CC750-01 |
Description
Tilting Bull Float Bracket, Compatible Product Type Button Bull Float Handle, Compatible with Manufacturer Model Number CC044-01, CC045-01, CC046-01, CC749-01, CC750-01, Features Double Tilt Action, Product Type Float Bracket, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT SET 1" DR 9 PC JUMBO SET & BOX IMP (SU5699)
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- OSG Straight Flute Hand Tap, Plug, 4 (2411703)
- GREY PNEUMATIC SOC 1/4 1/2D IMP HEX (2908F)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877)
- KRAFT TOOL Aluminum Plastering Hawk, 12" x 12 (SL519)
- KRAFT TOOL Power Troweler Blade, FloatShoe, 10x14 in (SK102)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SR)
- KRAFT TOOL Round End Gunite Fresno w/Ba, 24" x 5 (CC963)
- KRAFT TOOL Threaded Handle, 1-3/4 x 72 in, Aluminum (CC236)
- KRAFT TOOL EZ-Bend Screed Bracket (CC502)
- Kraft Tool Concrete & Masonry Tools