Shop All Paint Roller Frames
Kraft Tool
Texture Creating Roller & Frame, Decorative Tree Bark, Plastic Handle, 9" Rollers
Mfr # DW184R
Zoro # G6484670
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style Decorative Tree Bark
- Features Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls
Product Information
- Brand Kraft Tool
- MFR # DW184R
- Zoro # G6484670
- UPC # 765139441000
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Texture Creating Roller & Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Decorative Tree Bark |
Features | Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls |
Description
Texture Roller,Tree Bark,Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Premier Paint Roller 255483 3 in. Riverdale Chinex Angle Sash Paint Brush (255483)
- WOOSTER 3" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-3)
- PPG Traffic Paint (ENNX5175/EA)
- HOMAX 3007A PORCELAIN CHIP REPAIR WHITE .17 OZ (2164-06)
- KRAFT TOOL Texture Creating Roller & Frame, Decorative Palm Leaf, Plastic Handle, 9" Rollers (DW186R)
- MIDWEST RAKE Stub Roller on Radial Roller Frame, 9" L, Stub Roller, 9" Rollers (59758)
- MIDWEST RAKE Paint Roller Frame, 24 in L Overall (59050)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (0F0010-4)
- PREMIER Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (53841)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- WOOSTER 12" - 18" Sherlock Wide Boy Hulk Adjustable Roller Frame (BR047)
- Kraft Tool Paint Roller Frames