Shop All Paint Roller Frames
Kraft Tool
Texture Creating Roller & Frame, Decorative Monterrey, Plastic Handle, 9" Rollers
Mfr # DW182R
Zoro # G6484716
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style Decorative Monterrey
- Features Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls
Product Information
- Brand Kraft Tool
- MFR # DW182R
- Zoro # G6484716
- UPC # 765139440980
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Texture Creating Roller & Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Decorative Monterrey |
Features | Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls |
Description
Texture Roller,Monterrey,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PAINTER PAIL YELLOW 1PK (14T921000)
- WOOSTER Threaded Tip Fr065 (0FR0650000)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Silver, Solvent -Based (239007)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Dry Time: 2 to 24 hr (301992)
- KRAFT TOOL Texture Creating Roller & Frame, Decorative Palm Leaf, Plastic Handle, 9" Rollers (DW186R)
- WOOSTER Paint Roller Frame, Yoke, Polypropylene Handle, 18" Rollers (BR045-18)
- LINZER TWIST-2-EXTEND FRAME 9"" (RF300-9)
- WOOSTER Paint Roller Frame, Yoke, 12 to 18" Rollers (BR047-18)
- PREMIER Mini Paint Roller Frame, Plastic Handle, 6-1/2" Rollers (72514)
- THE BRUSH MAN 9” Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF9HD)
- LINZER PAINT ROLLER FRAME 11""HL (RF602)
- Kraft Tool Paint Rollers and Frames