Shop All Paint Roller Frames
Kraft Tool
Texture Creating Roller & Frame, Decorative Crowsfoot, Plastic Handle, 9" Rollers
Mfr # DW180R
Zoro # G6484759
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style Decorative Crowsfoot
- Features Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls
Product Information
- Brand Kraft Tool
- MFR # DW180R
- Zoro # G6484759
- UPC # 765139440966
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Texture Creating Roller & Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Decorative Crowsfoot |
Features | Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls |
Description
Texture Roller,Crowsfoot,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Rust Preventative Spray Paint, Ivory, Satin, 12 oz (K02739007)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Greyhound, 5gal (SD5GHD)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022-4)
- RUST-OLEUM Aluminum Oil-based Protective Enamel Paint 1 gal (7715-402)
- KRAFT TOOL Texture Creating Roller & Frame, Decorative Palm Leaf, Plastic Handle, 9" Rollers (DW186R)
- LINZER ROLLER FRAME 9in. 5 WIRE (RF201-9)
- MICHIGAN BRUSH Paint Roller Frame, Plastic Handle, 4" Rollers (MIB-00164)
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 24" Frame (140765024)
- HYDE Frame Mini 4 In With 3/4 Adapt (94201)
- WOOSTER Roller Gauge, 6 PK (R083)
- PURDY Paint Roller Frame, 5 Wire Cage, 9" Rollers (14A744009)
- Kraft Tool Paint Rollers and Frames