Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Taping Knife, Flexible, 6", Carbon Steel
Mfr # DW533
Zoro # G9038644
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 1/2 in
- Blade Material Carbon Steel
- Blade Length 6 in
- Overall Length 8 1/2 in
- Color Black/Gold
Product Information
- Brand Kraft Tool
- MFR # DW533
- Zoro # G9038644
- UPC # 765139505337
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4 1/2 in |
Blade Length | 6 in |
Overall Length | 8 1/2 in |
Handle Length | 4 in |
Description
This Kraft Tool DW533 Taping Knife is the perfect tool for applying putty or spackling compound. It has a tapered blade that makes it easy to get into corners and crevices. The 6" carbon steel blade is flexible, allowing you to apply material in tight spaces. This black/gold taping knife has an overall length of 8 1/2 in., with a 4 in. handle length and 6 in. blade length. It also features a hammer head, hang hole, and tapered handle design for added comfort and grip while working. If you are looking for an affordable taping knife that will help you get the job done right, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-14)
- HHIP .120" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0731)
- DRILL AMERICA 5/16"-32 Carbon Steel Hex Die (DWTSH5/16-32)
- KRAFT TOOL Scraper Blade, Stiff, 5", Carbon Steel, PK5 (FC521)
- KRAFT TOOL Elite Series 1-1/2" Chisel Stainless (DW704PF)
- KRAFT TOOL Landscape/Floor Scraper (GG859)
- KRAFT TOOL Painters Tool, Stiff, 2-3/8", SS (DW027)
- KRAFT TOOL T-Handle Floor Scraper w/7" Blade (GG393)
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733)
- UNGER Safety Scraper, C-Ergotec (UNG SR040)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers