Shop All Concrete Floats
Kraft Tool
Tapered Hand Darby, Sq, 45 in, Mahogany
Mfr # CF259
Zoro # G5067325
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 45 in
- Width (In.) 2 1/2 to 3 1/2
- Thickness (In.) 23/32 in
- Material Mahogany
Product Information
- Brand Kraft Tool
- MFR # CF259
- Zoro # G5067325
- UPC # 765139602593
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 45 in |
Width (In.) | 2 1/2 to 3 1/2 |
Tapered Width - Minimum | 2 1/2 in |
Overall Width | 3 1/2 in |
Handle Length | 32 in |
Overall Length | 45 in |
Details
Item | Tapered Hand Darby |
End Type | Square |
Thickness (In.) | 23/32 in |
Material | Mahogany |
Handle | Mahogany |
Characteristics | 3-Hole Grip |
Blade Thickness | 0.75 in |
Included Hardware | Handle |
Blade Material | Mahogany |
Features | Broken-In |
Compatible Primary Material | Concrete |
Blade Shape | Square |
Handle Material | Wood |
Description
Tapered Hand Darby, Backing Material Not Applicable, Blade Material Mahogany, Blade Shape Square, Blade Thickness 0.75 in, Compatible Primary Material Concrete, Features Broken-In, Handle Length 32 in, Handle Material Wood, Included Hardware Handle, Overall Length 45 in, Overall Width 3 1/2 in, Tapered Width - Minimum 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. TAPEMPANY 540'TwistORG Level Reel (24406)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2695-24, 0880-20, 2663-20)
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- FACOM Open End Wrench, Satin, 18x19mm, 9-27/32 in (FM-31.18X19)
- KRAFT TOOL Magnesium Float, Walking, 30x3-1/4" RE (CC813)
- KRAFT TOOL Channel Float, Magnesium, 96x6" (CC048-02)
- KRAFT TOOL Channel Float, Rnd, 6x60 in, Mag, w/o Handle (CC045-01)
- KRAFT TOOL Bull Float, Rnd, 12 x 60 in, Blue Steel (CC749-01)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF036)
- KRAFT TOOL Magnesium Float, Walking, 36x3-1/4" RE (CC812)
- QLT BY MARSHALLTOWN Bull Float, Round End, 48 x 8 x 3/4 In (MB48R)
- Kraft Tool Concrete Floats