Shop All Drywall Specialty Tools
Kraft Tool
Tape Holder, Drywall, Aluminum
Mfr # DW224
Zoro # G9038495
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Drywall
- Size 10-3/4 in L x 2 in W
- Length (In.) 10 3/4 in
- Capacity 500 ft
- Construction Aluminum
Product Information
- Brand Kraft Tool
- MFR # DW224
- Zoro # G9038495
- UPC # 765139502244
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Size | 10-3/4 in L x 2 in W |
Length (In.) | 10 3/4 in |
Length (Ft.) | 57/64 ft |
Width (In.) | 2 in |
Overall Length | 10 3/4 in |
Overall Width | 2 in |
Details
Item | Tape Holder |
Type | Drywall |
Capacity | 500 ft |
Construction | Aluminum |
Number of Pieces | 1 |
For Use With | Drywall Tape |
Application | Hold Drywall Tape |
Material | Steel |
Features | Easy to Refill, Hangs from Belt |
Product Type | Tape Holder |
Compatible Product Type | Drywall Tape, Metal Corner Tape |
Handle Material | Steel |
Description
Tape Holder, Capacity 500 ft, Compatible Product Type Drywall Tape, Metal Corner Tape, Features Easy to Refill, Hangs from Belt, Handle Material Steel, Material Steel, Number of Pieces 1, Overall Length 10 3/4 in, Overall Width 2 in, Product Type Tape Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/4x3/8x5/8x2-7/16 (C31991)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT82)
- HARDIN Triad Planetary Polisher Base with HD-5 Wet Variable Speed Polisher (BRTRH3BSET) (TRH3-K)
- WESTWARD 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (10E268)
- KRAFT TOOL Rasp, Metal, For Drywall and Wallboard (DC135)
- KRAFT TOOL Sandpaper, Die-Cut, Very Fine Grit, PK100 (DC084)
- KRAFT TOOL Circle Cutter, Drywall, Plated Steel (DW241)
- KRAFT TOOL Drywall Foot Lift, Stirrup, Cast Aluminum (DW273)
- KRAFT TOOL Drywall Patch, 8x8", 25 pcs. (DC420)
- KRAFT TOOL Replacement Blade for Rasp (DC136)
- GOLDBLATT Pro Pole Sander with Aluminum Handle (G05022)
- Kraft Tool Drywall Specialty Tools