Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Stainless Steel Standard Taping, 8" x 3
Mfr # DW808PFSS
Zoro # G8750489
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # DW808PFSS
- Zoro # G8750489
- UPC # 765139445213
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Item | Stainless Steel Standard Taping,8" x 3" |
Description
Stainless Steel Standard Taping,8 In. x 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/64 (C71021)
- STAHLWILLE TOOLS Snipe nose plier (needle plier) L.160 mm head chrome plated handles dip-coated (65365160)
- GENERAL WIRE SPRING General Wire 50'x5/16in Flexicore Cable w/ Down Head (50HE1-A-DH)
- GENERAL TOOLS SCRIBE & MAGNET TUNGSTEN CARBIDE (GN88CM)
- KRAFT TOOL Lexan Knock Down Knife, 24" x 12 (DW194)
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- KRAFT TOOL Floor/Form Scraper, 14 (GG014)
- KRAFT TOOL Scraper Blade, Stiff, 8", Carbon Steel, PK5 (FC507)
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735PF)
- KRAFT TOOL Co. DW733 6 in. All Stainless Steel Joint Knife, 5PK (DW733-5)
- KRAFT TOOL Joint Knife, Stiff, 7-1/4", Blue Steel (DW281)
- Kraft Tool Drywall and Plastering Tools