Shop All Concrete Edgers and Groovers
Kraft Tool
Stainless Steel Sea, 8" x 5" 3/8"R, 5/8"D
Mfr # CF019
Zoro # G6054299
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # CF019
- Zoro # G6054299
- UPC # 765139349191
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Stainless Steel Sea,8" x 5" 3/8"R,5/8"D |
Description
Stainless Steel Sea,8" x 5" 3/8"R,5/8"D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PCN50 Pneumatic 15 Degree 2" Coil Siding Nailer (PCN50)
- WESTWARD Hazmat Nonsparking Tool Set, 6 pc. (23X828)
- METABO DS 200 Plus 8" Bench Grinder (604200420)
- VAUGHAN Double Bit Axe Handle, Hickory, 36 In (66363)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 1/4 in Radius (CF172)
- KRAFT TOOL Elite Series SS, 8"x4" 3/8"R (CFE167K)
- KRAFT TOOL SS Groover w/Wood Hdl, 6"x6" 3/8"D 1/4"R (CF599)
- KRAFT TOOL Walking Groover, 3/4" Bit, 8x8", SS (CC021-01)
- KRAFT TOOL Stainless Steel Walk, 6"x8" 3/8"R 1/4"Bit (CC034-01)
- KRAFT TOOL Walking Edger, 10" x 10" 3/8"R (CC127-01)
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 5/8"R (CFE563K)
- Kraft Tool Concrete Edgers and Groovers