Shop All Tile Floats
Kraft Tool
Stainless Steel Hand Edge, 10" x 6" 3/8"R
Mfr # CF901PF
Zoro # G6055285
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # CF901PF
- Zoro # G6055285
- UPC # 765139347975
- Country of Origin United States
- Category Tile Floats
Details
Item | Stainless Steel Hand Edge,10" x 6" 3/8"R |
Description
Stainless Steel Hand Edge,10" x 6" 3/8"R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5-1/2 X 12" Compound Slide Table (3900-0027)
- KLEIN TOOLS Black Leather 5 Pockets, 5118P5 (5118P5)
- CRESCENT WISS 8-3/8" Flip Joint Cable Cutter with Wire Cutter and Sheath Knife (0890CSFW)
- L.H. DOTTIE L.H. Dottie 24'' Ship Auger & Speed-D-Feed Bit Extension (X24)
- KRAFT TOOL Square End Magnesium Bull Float Blad, 24 (CC865-01)
- KRAFT TOOL Stainless Steel Hand Edger, 10" x 6" 1"R (CF905PF)
- KRAFT TOOL EZY-Tote Tool Carrier-RE Bull Float (CC1012)
- KRAFT TOOL Molded Black Rubber Float, 8" x 4 (PL395)
- KRAFT TOOL Molded Black Rubber Float, 8" x 4 (PL395P)
- KRAFT TOOL Square End Magnesium Hand F, 16" x 2-1/4 (CF070PF)
- KRAFT TOOL Green Coarse Texture Float, 12" x 5" x 1 (PL603)
- Kraft Tool Tile Floats