Shop All Concrete Edgers and Groovers
Kraft Tool
Stainless Steel Cement Edg, 8" x 6" 1/4"R
Mfr # CF101PF
Zoro # G6064099
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # CF101PF
- Zoro # G6064099
- UPC # 765139338881
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Stainless Steel Cement Edg,8" x 6" 1/4"R |
Description
Stainless Steel Cement Edg,8" x 6" 1/4"R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 1/2 In, 13 In L, Shank 3/8 In (6PTD2)
- EAB TOOL USA 2 Diamond Hole Saw (3056082)
- HEIN-WERNER Arbor Plates, For Use with 100 Ton Press (AP100)
- UNIVERSAL TOOL Triple Head Scaling Hammer (UT8603)
- KRAFT TOOL Stainless Steel Hand Edger/Groove, 6"x10 (CF044)
- KRAFT TOOL Airplane Groover, 1" Double Bit, 12x8" (CC314B-01)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 1/2" R (CF114PF)
- KRAFT TOOL Walking Edger, 6" x 2-3/4" 3/8"R (CC122-01)
- KRAFT TOOL Safety Groover w/Wood Handle, 6"x6 (CF131)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF149)
- KRAFT TOOL Western Style Hand Edger, 6"x6" 1/2"R 1"L (CF1012SE)
- Kraft Tool Concrete Edgers and Groovers