Shop All Concrete Edgers and Groovers
Kraft Tool
Sidewalk Edger, SS/ProForm, 1/4 in Radius
Mfr # CF172PF
Zoro # G5067641
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Held
- Length 6 in
- Width 4 in
- Material Stainless Steel
- Blade Width 4 in
Product Information
- Brand Kraft Tool
- MFR # CF172PF
- Zoro # G5067641
- UPC # 765139341577
- Country of Origin United States
- Category Concrete Edgers and Groovers
Dimensions
Length | 6 in |
Width | 4 in |
Blade Width | 4 in |
Radius | 1/4 in |
Handle Length | 4 1/2 in |
Handle Dia. | 1 1/2 in |
Blade Length | 6 in |
Curve Radius | 1/4 in |
Lip Length | 3/8 in |
Details
Item | Concrete Sidewalk Edger |
Type | Hand Held |
Material | Stainless Steel |
Blade Material | Stainless Steel |
Lip | 3/8 in |
Handle | ProForm(R) |
Handle Material | ProForm |
Product Type | Edger |
Description
The KRAFT TOOL CF172PF Concrete Sidewalk Edger is the perfect tool for preparing concrete for installation. The radius of 1/4 in. gives you the proper edge to work with. With a 6 in. length and 4 in. width, this hand held edger is compact enough to fit into tight spaces. Its stainless steel blade has a 6 in. radius and 4 in. length, which can be adjusted according to your preference. This sidewalk edger comes with a ProForm handle that allows you to grip it comfortably while working on different surfaces like asphalt or concrete flooring. Equip yourself with the KRAFT TOOL SS/ProForm Concrete Sidewalk Edger and give your projects an expert finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND ANVIL 1/2" F/1077XPA - PART (IR1077XP-44)
- CAPRI TOOLS 30mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55430N)
- STEELMAN Ratcheting Wrench Set, 144 Tooth, 11pcs. (78981)
- AVEN Tweezer, Straight Serrated, 6-1/2in.L (18421)
- KRAFT TOOL Bull Nose Step-Saver Vertical Groover (CF010)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 3/4"D (CF1706)
- KRAFT TOOL Elite Series Stainless S, 6"x4" 3/8"R (CFE173KC)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 3/4" R (CF120PF)
- KRAFT TOOL SS Groover w/ProForm, 6"x6" 3/8"D 1/4"R (CF599PF)
- KRAFT TOOL Elite Series Stainless S, 8"x4" 1/2"R (CFE166K)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF149PF)
- Kraft Tool Concrete & Masonry Tools