Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Scraper Blade for Scraper, 36"
Mfr # GG023-01
Zoro # G6484278
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Length 36"
- Features Flexible
- Application Ideal for after work clean up as well as prepping surfaces for remodeling and refurbishments.
- Number of Pieces 1
Product Information
- Brand Kraft Tool
- MFR # GG023-01
- Zoro # G6484278
- UPC # 765139345759
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 36" |
Details
Blade Material | Steel |
Features | Flexible |
Application | Ideal for after work clean up as well as prepping surfaces for remodeling and refurbishments. |
Number of Pieces | 1 |
Item | Scraper Blade for Scraper,36" |
Description
The KRAFT TOOL GG023-01 Scraper Blade for Scraper, 36" is the perfect tool to have on hand when you are dealing with old, tough materials. This flexible scraper blade is made of steel and measures 36 in. in length. The scraper blade can be used to remove old materials after work as well as prepping surfaces for refurbishments and remodeling jobs. If you want a reliable scraper blade that will make your job easier, this is the one to get.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® Tap & Die Set, B44718, Black Oxide, 40-Piece (BTD40MS)
- VEGA Slotted Bit Finder 14 (14-16) x 3-3/4 (BF14)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15210)
- KNIPEX Insulated Precision Slotted Screwdriver 1/16 in Round (9T 89931)
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735)
- KRAFT TOOL Joint Knife, Stiff, 7-1/4", Blue Steel (DW281)
- KRAFT TOOL Scratcher Knife, 12 (PL629)
- KRAFT TOOL T-Handle Floor Scraper w/7" Blade (GG393)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730PF)
- KRAFT TOOL Scraper Blade, Stiff, 8", Carbon Steel, PK5 (FC507)
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A712)
- Kraft Tool Drywall and Plastering Tools