Shop All Mud Mixers, Mashers, and Pans
Kraft Tool
Scoop, Bucket, 6-12in., Stainless Steel
Mfr # DC421
Zoro # G9038373
original price:
$26.95
41% off
new price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bucket
- Size 6 12 in
- Construction Stainless Steel
- Use With 5 gal Buckets
- Application Removing Material from Buckets Such as Drywall Mud, Stucco, or Grout
Product Information
- Brand Kraft Tool
- MFR # DC421
- Zoro # G9038373
- UPC # 765139451924
- Country of Origin United States
- Category Mud Mixers, Mashers, and Pans
Dimensions
Size | 6 12 in |
Details
Item | Bucket Scoop |
Type | Bucket |
Construction | Stainless Steel |
Use With | 5 gal Buckets |
Application | Removing Material from Buckets Such as Drywall Mud, Stucco, or Grout |
Characteristics | Curved Blade Radius |
Material | Stainless Steel |
Product Type | Bucket Scoop |
Features | Curved Blade Hugs the Inside Edge of the Bucket, Easy Cleanup, Hang Hole for Easy Storage, Reduces Fatigue, Texture Ribbing on Grip |
Capacity | 5 gal |
Handle Material | ProForm |
Compatible Product Type | Buckets |
Description
When you are working with drywall mud, stucco, or grout, the Kraft Tool DC421 Stainless Steel Scoop is the perfect tool for removing material from buckets. The scoop has a curved blade radius that ensures efficient use of your time and effort. This stainless steel scoop can be used with 5 gal buckets. It is 6 12 in. in size and made of stainless steel construction. The Kraft Tool Stainless Steel Scoop will make your work easier so you can get on to other projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (FG-500-156)
- J.W. WINCO WN300-KT-45-10X32-25 -SW Adjustable Lever Steel (1T25F33K)
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0520)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt. Deep, 7/8" Impact (14657)
- KRAFT TOOL Hex Shaft Junior Mud Mixer, 36 (DC714)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Rounded Corners (DW725)
- KRAFT TOOL Hex Shaft Junior Mud Mixer, 46 (DC714L)
- KRAFT TOOL Mud Pan, Plastic, 12in., Molded Plastic (DW212)
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 12 (DW712)
- KRAFT TOOL Jiffler Mixer, 2, 3-1/2" Wheels (DC343)
- Kraft Tool Drywall and Plastering Tools