Shop All Drywall Specialty Tools
Kraft Tool
Sandpaper, Die-Cut, Very Fine Grit, PK100
Mfr # DC084
Zoro # G9038276
product price: $52.29
/pk 100, $0.52/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Die-Cut
- Size 11 in L x 4-1/4 in W
- Length (In.) 11 in
- Application Sanding Drywall Mud
- Construction Synthetic Mineral
Product Information
- Brand Kraft Tool
- MFR # DC084
- Zoro # G9038276
- UPC # 765139510843
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Size | 11 in L x 4-1/4 in W |
Length (In.) | 11 in |
Width (In.) | 4 1/4 in |
Length (Ft.) | 29/32 ft |
Details
Item | Sandpaper |
Type | Die-Cut |
Application | Sanding Drywall Mud |
Construction | Synthetic Mineral |
For Use With | Mfr. No. DW442P |
Number of Pieces | 100 |
Characteristics | CAMI 150 Grit, Very Fine Grit |
Description
Sandpaper, Die-Cut, Number of Pieces 100, Size 11 in L x 4-1/4 in W, Length (In.) 11 in, Length (Ft.) 29/32 ft, Width (In.) 4 1/4 in, Construction Synthetic Mineral, CAMI 150 Grit, Very Fine Grit, Sanding Drywall Mud, For Use With Mfr. No. DW442P, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Downdraft Table, Portable, 800 cfm (SP-800-DD)
- KO-KEN SlidingT Handle 115mm 1/4 Sq. Drive (2785)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/4-E (11013)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20568624R)
- KRAFT TOOL Drywall Patch, 6x6", 50 pcs. (DC419)
- KRAFT TOOL Patch Gun, Drywall/Acoustic Repair (DC196)
- KRAFT TOOL Hand Sander, Lightweight, Aluminum (DW442P)
- KRAFT TOOL Replacement Blade for Rasp (DC136)
- KRAFT TOOL Gun and Hopper, 18in. L, Cast Aluminum (PC301)
- KRAFT TOOL Drywall Foot Lift, Stirrup, Cast Aluminum (DW273)
- BON TOOL Bon 13-452 Stucco Texture Roller 7", Wide Stripes (13-452)
- Kraft Tool Drywall Specialty Tools