Shop All Drywall Specialty Tools
Kraft Tool
Sandpaper, Die-Cut, Fine Grit, 11in.L, PK100
Mfr # DC083
Zoro # G9038267
product price: $49.49
/pk 100, $0.49/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Die-Cut
- Size 11 in L x 4-1/4 in W
- Length (In.) 11 in
- Characteristics CAMI 120 Grit, Fine Grit
- Width (In.) 4 1/4 in
Product Information
- Brand Kraft Tool
- MFR # DC083
- Zoro # G9038267
- UPC # 765139510836
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Size | 11 in L x 4-1/4 in W |
Length (In.) | 11 in |
Width (In.) | 4 1/4 in |
Length (Ft.) | 29/32 ft |
Details
Item | Sandpaper |
Type | Die-Cut |
Characteristics | CAMI 120 Grit, Fine Grit |
Application | Sanding Drywall Mud |
Construction | Synthetic Mineral |
For Use With | Mfr. No. DW442P |
Number of Pieces | 100 |
Description
Sandpaper, Die-Cut, Number of Pieces 100, Size 11 in L x 4-1/4 in W, Length (In.) 11 in, Length (Ft.) 29/32 ft, Width (In.) 4 1/4 in, Construction Synthetic Mineral, CAMI 120 Grit, Fine Grit, Sanding Drywall Mud, For Use With Mfr. No. DW442P, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 3/8" Drive Increasing Adaptor, SAE (13017)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99905-12-10)
- GERBER Folding Knife, 9 in Overall L (31-003927)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (80200)
- KRAFT TOOL Drywall Lifter, Roll, Rigid Steel (DC171)
- KRAFT TOOL Tape Holder, Drywall, Aluminum (DW224)
- KRAFT TOOL Sandpaper, Die-Cut, Very Fine Grit, PK100 (DC084)
- KRAFT TOOL Rasp, Metal, For Drywall and Wallboard (DC135)
- KRAFT TOOL Lid Claw, Plastic, Durable Plastic (DW110)
- KRAFT TOOL Drywall Patch, 8x8", 25 pcs. (DC420)
- BON TOOL Bon 13-401 Curved Top Hawk Stainless Steel Wood Handle (13-401)
- Kraft Tool Drywall Specialty Tools