Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Replacement Blade for Wallscraper, 22"
Mfr # DC388
Zoro # G6484899
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 22"
- Includes Handle
- Number of Pieces 1
Product Information
- Brand Kraft Tool
- MFR # DC388
- Zoro # G6484899
- UPC # 765139513882
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 22" |
Details
Includes | Handle |
Number of Pieces | 1 |
Item | Replacement Blade for Wallscraper,22 |
Description
Replacement Blade for Wallscraper,22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 17mm 75mm 3/8 Sq. Drive (3340M.75-17)
- PROTO 1/2 in Drive Socket Set Metric, SAE 44 Pieces 3/8 in to 1 7/16 in, 8 mm to 27 mm , Black Phosphate (J74344IM)
- GEARWRENCH 1-1/4" Round Telescopic Magnifying Mirror with Pocket Clip (2840D)
- MILWAUKEE TOOL Milwaukee 48in Magnetic I-Beam Level (MLIBM48)
- KRAFT TOOL Stainless Steel Standard Wide H, 12"x3 (DW652SS)
- KRAFT TOOL Blade for Heavy-Duty Scraper, 18" (CC208)
- KRAFT TOOL Floor/Form Scraper, 14 (GG014)
- KRAFT TOOL Broad Knife, 28" Handle, 7" (DW277)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730)
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733)
- STEINEL Steinel 09011 Replacement Blades for 09010 Groover - 5 Pack (9011)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers