Shop All Concrete Tool Accessories
Kraft Tool
Replacement Blade for 14" Hub, 14" x 7/8
Mfr # BL288
Zoro # G6110524
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # BL288
- Zoro # G6110524
- UPC # 765139102888
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Replacement Blade for 14" Hub,14" x 7/8" |
Description
Replacement Blade for 14" Hub,14" x 7/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Rigid, 6 In, 32/64/10/100ths (182-103)
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer (XRH01Z)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap 3 Piece Tap Sets (5503850)
- KRAFT TOOL Repl Floor Scraper Blade, Flexible, 14", SS (CC207)
- KRAFT TOOL Co. RO687 685 ft. Super Tough Bonded Braided Nylon Line All American, 6PK (RO687-6)
- KRAFT TOOL Round End Gunite Fresno w/Ba, 24" x 5 (CC647)
- KRAFT TOOL Brace Set/Hardware for 36"/42" Rake (GG626-02)
- KRAFT TOOL Mini Orbiter Bracket, 1-3/4" dia. (CC683)
- KRAFT TOOL Concrete Slider Knee Board, Stainless, Pr (CC152)
- SANDS LEVEL & TOOL CO Printed Polished Steel Home Ow, 16" x 24 (SLSC4P)
- Kraft Tool Concrete & Masonry Tools