Shop All Concrete Tool Accessories
Kraft Tool
Power Troweler Blade, FloatShoe, 10x14 in
Mfr # SK102
Zoro # G5119046
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Float Shoe
- Width (In.) 10 in
- For Use With 36 in : Allen Razorback, Bartell, MBW, Stone, Stow, Wacker, Wagman, Whiteman/MultiQuip, 46 in : Master/Arrow
- Length (In.) 14 in
- Construction Carbon Steel
Product Information
- Brand Kraft Tool
- MFR # SK102
- Zoro # G5119046
- UPC # 765139801026
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Width (In.) | 10 in |
Length (In.) | 14 in |
Details
Item | Power Troweler Replacement Blade |
Type | Float Shoe |
For Use With | 36 in : Allen Razorback, Bartell, MBW, Stone, Stow, Wacker, Wagman, Whiteman/MultiQuip, 46 in : Master/Arrow |
Construction | Carbon Steel |
Application | Float |
Description
Power Troweler Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- OUTPAK WASHOUT Corrugated Disposable Construction Washo (945-123030)
- OX TOOLS Trade 4-Pocket Fastener Pouch, Suede Leather (OX-T264104)
- KRAFT TOOL Blue Powder Coated Al Swaged Bu, 6 ft. (CC289SBC)
- KRAFT TOOL Plastic Tie Wire Reel (GG309)
- KRAFT TOOL Concrete Slider KneeBoard, Polystyrene, Pr (CC153)
- KRAFT TOOL Round End Gunite Fresno w/Ba, 24" x 5 (CC647)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 8"x2"x2 (CF482)
- KRAFT TOOL Magnesium Go Devil, 22" x 8 (PL267)
- KRAFT TOOL Mini Orbiter Bracket, 1-3/8" dia. (CC682)
- Kraft Tool Concrete & Masonry Tools