Shop All Concrete Trowels
Kraft Tool
Pointing Trowel w/Wood Handle, 7" x 3
Mfr # GG423
Zoro # G6057379
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # GG423
- Zoro # G6057379
- UPC # 765139904239
- Country of Origin United States
- Category Concrete Trowels
Details
Item | Pointing Trowel w/Wood Handle,7" x 3" |
Description
Pointing Trowel w/Wood Handle,7" x 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND T-HANDLE HEX KEY 5MM 9"" (54950)
- WIHA Water Pump Plier, V-Jaw, Grooved Joint Adj (32954)
- CRESCENT LUFKIN Lufkin CS8506 6 ft. Key Chain Tape Measure Pocket - Pack of 25 (37103301314)
- EVOLUTION 14" Metal Cutting Chop Saw (S355CPSL)
- KRAFT TOOL Elite Trowel XtremeFLEX S, 12"x4 (PLE462PF)
- KRAFT TOOL Margin Trowel w/Wood Handle, 55" x 2 (GG432)
- KRAFT TOOL Elite Series Blue Steel Pool, 14"x4 (CFE277BK)
- KRAFT TOOL Swedish Stainless Steel T, 11-1/2"x4-1/2 (PL556PF)
- KRAFT TOOL Cement Finish Trowel, 18x5", Wood Handle (CF546C)
- KRAFT TOOL Pointing Trowel w/Wood Ha, 6" x 2-3/4 (GG427)
- KRAFT TOOL Fresno Trowel, 48x5", All-Angle Bracket (CC853B)
- Kraft Tool Concrete Trowels