Shop All Paint Trays & Liners
Kraft Tool
Plastic Paint Tray, 3" D, 18" W
Mfr # DW189
Zoro # G6484628
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Material Plastic
- Depth 3"
- Width 18"
- Style Tray
Product Information
- Brand Kraft Tool
- MFR # DW189
- Zoro # G6484628
- UPC # 765139455625
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Roller Length | 18" |
Depth | 3" |
Width | 18" |
Details
Item | Paint Tray |
Material | Plastic |
Style | Tray |
Cover Material | Plastic |
Description
Roller Tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Tgs-503 8Oz Polyethly Cup and Lid Assembly (DV120038)
- LINZER Project Sales 2-1/2 in. Double Thick Flat Chip Brush (1550 0250)
- DEVILBISS Spray Gun Repair Kit, For 5AB33 (KK-5058-2)
- ZORO SELECT 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH4)
- GORDON BRUSH Metal Paint Tray, 1-1/2 qt, 12" W, 12 PK (R35002)
- QUALI-TECH MFG RollerLite 7in Mini Roller Paint Tray, 40/Case - (PET-30)
- ZORO SELECT Steel Paint Tray, 1 qt, 16 1/2" L, 2 1/2" D, 11" W (R402-11)
- LINZER Linzer Products RM418 Plastic Roller Tray; 18 In. (6598262)
- LEAKTITE White 5 gal Paint Pail (005G01WH120)
- ZORO SELECT Polypropylene Paint Tray, 1 gal, 14" L, 7" D, 18" W (BR414)
- BERCOM 6PK Handy Pail Liner (2520-CT)
- Kraft Tool Paint Trays and Buckets