Shop All Masonry Tools
Kraft Tool
Outside Step Tool w/Woo, 8" x 4" 1/2"R
Mfr # CF181
Zoro # G6125321
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # CF181
- Zoro # G6125321
- UPC # 765139601817
- Country of Origin United States
- Category Masonry Tools
Details
Item | Outside Step Tool w/Woo,8" x 4" 1/2"R |
Description
Outside Step Tool w/Woo,8 In. x 4 In. 1/2 In.R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* FAN COOLED FAST CHARGER (DCB118)
- H & H INDUSTRIAL PRODUCTS M8 X 1.2 Wire Thread Inserts (1011-0244)
- CRESCENT 8" Pivot Action Dual Material Diagonal Compound Action Cutting Pliers (CCA5428)
- ECLIPSE TOOLS Rnd Cable Cutter RG6, RG6Q, RG59 and Twist (902-344)
- KRAFT TOOL Carpet Stapler, Electric (FC535)
- KRAFT TOOL Bricklayers Set, 2-1/2 (BL232)
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 20x4" (CF739BPF)
- KRAFT TOOL Masons Chisel, 2-1/4 (BL424)
- KRAFT TOOL Mortar Box, Polyethylene, 7.5 cu. ft. (BL375)
- KRAFT TOOL Pool Trowel, Round, 3 x 10 in, Swedish SS (CF325)
- GOLDBLATT INDUSTRIES 5 Pointing Trowel (G01930)
- Kraft Tool Masonry Tools