Shop All Tile Floats
Kraft Tool
Multi-Trac Bull Float Groover B, 24" x 8
Mfr # CC789-01
Zoro # G6065234
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # CC789-01
- Zoro # G6065234
- UPC # 765139323498
- Country of Origin United States
- Category Tile Floats
Details
Item | Multi-Trac Bull Float Groover B,24" x 8" |
Description
Multi-Trac Bull Float Groover B,24" x 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8030)
- STRINGLINER Stringliner .1 Twisted Orange Nylon Pro Reel Reloadable Construction Line 25 (25006)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03404)
- KRAFT TOOL Green Fine Texture Float, 12" x 5" x 3/4 (PL607F)
- KRAFT TOOL Round End Laminated Canvas-Re, 16"x3-1/2 (CF501)
- KRAFT TOOL Green Coarse Texture Float, 12" x 5" x 1 (PL603)
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 5/8"R (CF903)
- KRAFT TOOL RE/SE Laminated Canvas-Resin, 20"x3-1/2 (CF553)
- KRAFT TOOL Round End Laminated Wood Bull Float, 48 (CC782RE-01)
- GATOR TOOLS Gator Tools 48" Round End GatorLoy (GF10360)
- Kraft Tool Tile Floats