Shop All Masonry Tools
Kraft Tool
Mortar Stand, 30"
Mfr # BC291
Zoro # G6491768
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 29 3/8 in
- Overall Length 19 in
- Overall Width 18 1/4 in
- Compatible with Manufacturer Model Number BC492
Product Information
- Brand Kraft Tool
- MFR # BC291
- Zoro # G6491768
- UPC # 765139112917
- Country of Origin United States
- Category Masonry Tools
Dimensions
Overall Height | 29 3/8 in |
Overall Length | 19 in |
Overall Width | 18 1/4 in |
Details
Item | Mortar Stand |
Material | Steel |
Compatible with Manufacturer Model Number | BC492 |
Product Type | Mortar Stand |
For Use With Mfr. Model Number | BC492 |
Description
Mortar Stand, Product Type Mortar Stand, Material Steel, Overall Height 29 3/8 in, Overall Length 19 in, Overall Width 18 1/4 in, Compatible with Grainger Part Number 58EF63, Compatible with Manufacturer Model Number BC492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Bench Drill Press, Belt Drive, 1/2 hp, 115 V, 12 in Swing, Variable Speed (JWDP-12)
- POWERBUILT Spindle Nut Socket- 4Lugs Inner (648477)
- BLAIR EQUIPMENT CO ROTOBROACH CUT KIT (BL11090)
- BON TOOL Bon 34-107 Folding Trestle, Steel 48" (34-107)
- KRAFT TOOL All Steel Mortar Pan, 30x30" (BC212)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 6" 1/2"R (CF244PF)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 90 deg. (CF121PF)
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 18x4" (CF738BPF)
- KRAFT TOOL SS Curb Tool, 2"R Curb, 90 deg. (CF513)
- KRAFT TOOL Ornamental Leaf/Square Tool, 3/8 (PL193)
- BON TOOL Bon 71-527 Urethane Split-Face Hammer, 2.75 Lbs (71-527)
- Kraft Tool Masonry Tools