Shop All Garden Hoes
Kraft Tool
Mortar Hoe w/66" Wood Handle, 6" x 10
Mfr # BC228
Zoro # G7739390
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # BC228
- Zoro # G7739390
- UPC # 765139112283
- Country of Origin United States
- Category Garden Hoes
Details
Item | Mortar Hoe w/66" Wood Handle,6" x 10" |
Description
Mortar Hoe w/66 In. Wood Handle,6 In. x 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 011-358 Philips Screw Cover, 8' - Colonial White (011-358)
- MAZELAND Welded Wire 48 x 100 ft 1 x 1 x 16 Gauge (8011004811)
- JED POOL TOOLS FLTR CNNCT HOSE 1.5""X6' (ACE-345-06)
- JACTO Jacto Agitator Seal 1223766 (1223766)
- KRAFT TOOL Gauge Rake/Leveler, 36" (CC976-01)
- KRAFT TOOL Gauge Rake Sled Replacement Hardware (CC975-04)
- UNITED JUMBO CO LTD GDN Hoe (181423UJ)
- SEYMOUR MIDWEST Scuffle Hoe, 6"x4" Head, 54" Handle (42141)
- SEYMOUR MIDWEST Eye Hoe, 73/4" Blade, Head Only (42802GRA)
- PATIOPLUS Dewit Ninja Onion Hoe (PA571977)
- BAREBONES LIVING Barebones | Walnut Square Hoe - Curved Blade & Comfortable Grip (GDN-054)
- Kraft Tool Lawn & Garden Tools