Shop All Mud Mixers, Mashers, and Pans
Kraft Tool
Mixer, 7/16 in Shaft, 5 x 26 in, Oval
Mfr # DC717
Zoro # G5064141
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Oval Head
- Construction Welded Steel
- For Use With 7/16 in or Larger Variable Speed Drill
- Application For Mixing Drywall Mud or Paint
- Shaft Dia. 7/16 in
- Head Dia. 5 in
Product Information
- Brand Kraft Tool
- MFR # DC717
- Zoro # G5064141
- UPC # 765139442410
- Country of Origin China
- Category Mud Mixers, Mashers, and Pans
Dimensions
Shaft Dia. | 7/16 in |
Head Dia. | 5 in |
Length | 26 in |
Details
Item | Mixer |
Construction | Welded Steel |
For Use With | 7/16 in or Larger Variable Speed Drill |
Application | For Mixing Drywall Mud or Paint |
Max. RPM | 700 RPM |
Head Type | Oval |
Description
If you are looking for a high-quality mixer, the Kraft Tool DC717 Mixer is the tool you will want to have on hand. The mixer has a 7/16" shaft and 5 x 26 in. oval head. Its welded steel construction provides durability and stability during use. It can reach a max RPM of 700 RPM. The 26 in. straight wireway length gives it superior performance when mixing drywall mud or paint. This durable, long lasting mixer is the perfect addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Ratcheting Wrench, Spline, Black Chrome, 1 1/8 in Head, 15 3/4 in L (JSCV36)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/16 (44028)
- KLEIN TOOLS Ratcheting Box Wrench 3/8 x 7/16-Inch (68201)
- PRO-GRADE TOOLS C-Clamp (Deep, Throat) 1-1/2x1-1/2" (59129)
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- KRAFT TOOL Jiffler Mixer w/3-5" Wheels (DC311)
- KRAFT TOOL Mixing Paddle, Egg Beater, 30 in, Steel (DC716)
- KRAFT TOOL Mixing Paddle, Unomixer, 16in., Steel (DC363)
- KRAFT TOOL Shaft Fast Mixer, 28 (DC307)
- KRAFT TOOL Square Mud Masher, 36" Long (DW103L)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 14 (5-334)
- Kraft Tool Drywall and Plastering Tools