Shop All Ropes
Kraft Tool
Masons Line, 500 ft, Braided Nylon, Yellow
Mfr # BC342
Zoro # G5068131
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of pieces 1
- Application 170 lb Test, Alkali and Abrasion Resistant
- Length 500 ft
- Construction Braided Nylon
- Type Braided
Product Information
- Brand Kraft Tool
- MFR # BC342
- Zoro # G5068131
- UPC # 765139113426
- Country of Origin United States
- Category Ropes
Dimensions
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Overall Length | 500 ft |
Details
Color | Yellow |
Item | Mason's Line |
Number of pieces | 1 |
Application | 170 lb Test, Alkali and Abrasion Resistant |
Construction | Braided Nylon |
Type | Braided |
Material | Nylon |
Number of Pieces | 1 |
Line Type | Braided |
Maximum Tensile Strength | 170 lb |
Product Type | Mason's Line |
Description
Mason's Line, Color Yellow, Line Type Braided, Material Nylon, Maximum Tensile Strength 170 lb, Number of Pieces 1, Overall Length 500 ft, Product Type Mason's Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEEPEX Mounting Bracket, Steel, Black, 46" W (SSH-175-1)
- LOUISVILLE Label Kit (PK-AE3200)
- TRI-ARC Crossover Ladder 3 Step 20 In Span, Perf (7CY89)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 2000 Lb. Capacity (298643)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Green (BC341)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, White (BC340)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Pink (BC355)
- KRAFT TOOL Green Braided Nylon Masons Line, 1000 ft. (BC344)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC339)
- KRAFT TOOL Fluorescent Pink Braided Nylon Masons L (BC333T)
- EXTREME MAX Extreme Max 3008.0129 Solid Braid MFP Utility Rope - 1/2" x 100', Red (3008.0129)
- Kraft Tool Chains, Ropes & Cables