Shop All Asphalt Tools
Kraft Tool
Mag Asphalt Rake, 24", Straight
Mfr # GG624
Zoro # G810993452
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 7 ft
- Includes Braces
- Features Fitted with Braces for Additional Support, Reinforced Handle, Smooth Finishing Side, Toothed Edge
- Bristle or Blade Material Magnesium
- Push or Pull Function Pull, Push
Product Information
- Brand Kraft Tool
- MFR # GG624
- Zoro # G810993452
- UPC # 765139298581
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Handle Length | 7 ft |
Bristle or Blade Width | 24 in |
Details
Item | Mag Asphalt Rake |
Includes | Braces |
Features | Fitted with Braces for Additional Support, Reinforced Handle, Smooth Finishing Side, Toothed Edge |
Bristle or Blade Material | Magnesium |
Push or Pull Function | Pull, Push |
Body Material | Aluminum |
Blade Shape | Straight |
Product Type | Asphalt Rake |
Description
Mag Asphalt Rake, Blade Shape Straight, Body Material Aluminum, Bristle or Blade Material Magnesium, Bristle or Blade Width 24 in, Handle Length 7 ft, Includes Braces, Product Type Asphalt Rake, Push or Pull Function Pull, Push, Features Fitted with Braces for Additional Support, Reinforced Handle, Smooth Finishing Side, Toothed Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWALT DWMT75421 Socket Set, 12-Piece (DWMT75421)
- FEIN Saw Blde Set Bim-151 10P (63502151290)
- OLFA OLFA SK10 Concealed Blade Safety Knife (1096854)
- KO-KEN Socket 5/8 6 Point 38mm 1/2 Sq. Drive (14400A-5/8)
- KRAFT TOOL Sealcoat Squeegee, 48", Straight (GG846RE)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836F)
- KRAFT TOOL Crack Squeegee Head, 12", V (GG813-01)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830N)
- KRAFT TOOL Sealcoat Squeegee, 36", Straight (GG845RE)
- KRAFT TOOL Asphalt Lute, 24", Straight (GG824)
- MARSHALLTOWN Asphalt Crack Melter, Portable, 10 gal (AT10MA)
- Kraft Tool Concrete & Masonry Tools