Shop All Squeegees
Kraft Tool
KRAFT TOOL Red 12-1/4" Squeegee Blade
Mfr # GG814-02
Zoro # G5067544
original price:
$24.08
5% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 12 1/4 in
- Squeegee Blade Shape V Shaped
- Material Silicone
- Application Replacement Squeegee Blade
- Squeegee Blade Material Silicone
Product Information
- Brand Kraft Tool
- MFR # GG814-02
- Zoro # G5067544
- UPC # 765139451986
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 12 1/4 in |
Width | 12-1/4" |
Blade Width | 12 in |
Details
Item | Replacement Squeegee Blade |
Squeegee Blade Shape | V Shaped |
Material | Silicone |
Application | Replacement Squeegee Blade |
Squeegee Blade Material | Silicone |
Color Coding System | No |
Chemical Resistant | Yes |
FDA Compliant | No |
Color | Red |
Blade Material | Silicone |
Compatible Manufacturer Part Number | GG816, GG817 |
Resistance Properties | Chemical Resistant |
Product Type | Squeegee Blade |
Reversible | Yes |
Blade Shape | V Shaped |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Silicone, Blade Shape V Shaped, Blade Width 12 in, Color Red, FDA Compliant No, Compatible Grainger Part Number 21YH13, Compatible Manufacturer Part Number GG816, GG817, Color Coding System No, Resistance Properties Chemical Resistant, Reversible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Task Wipers, XL, Unscented, PK2100, White, Box, 1-Ply Tissue, 14.40" x 16.40", 2100 PK (34256CT)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Yellow, Plastic, 12 in L Overall (48LY92)
- RUBBERMAID COMMERCIAL Mop Head Refill for Steel Roller, Sponge, 12" Wide, Yellow (FG643600YEL)
- BIRDWELL Dish/Sink Brush (235-48)
- KRAFT TOOL Floor Squeegee, 36" W (GG286)
- KRAFT TOOL KRAFT TOOL Black 48" Squeegee Blade (GG846-01)
- KRAFT TOOL KRAFT TOOL Black 36" Aluminum Asphalt Seal Coating Squeegee (GG845)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 36" (GG236-03)
- KRAFT TOOL Gum Rubber Refill for Squeegee, 24" (GG287)
- KRAFT TOOL KRAFT TOOL Black 36" Squeegee Blade (GG845-01)
- TOUGH GUY Floor Squeegee, Single Curved Blade With Handle, Not Threaded, 24 in W, 60 in L, Neoprene, Black (59JM37)
- Kraft Tool Squeegees