Shop All Masonry Tools
Kraft Tool
Inside Curb/Sidewalk Too, 6" x 6" 3/4"R
Mfr # CF249PF
Zoro # G6122232
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kraft Tool
- MFR # CF249PF
- Zoro # G6122232
- UPC # 765139453775
- Country of Origin United States
- Category Masonry Tools
Details
Item | Inside Curb/Sidewalk Too,6" x 6" 3/4"R |
Description
Inside Curb/Sidewalk Too,6 In. x 6 In. 3/4 In.R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Inspection Mirror, Telescoping, 11in.L (S-2)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #26 (46696)
- ADVANCE EQUIPMENT 20" Stl Do All Scraper (DA-20)
- KRAFT TOOL Elite Series Inside Square, 6"x2-1/2 (CFE122K)
- KRAFT TOOL Roller Tamp w/1-3/8" Diameter But, 36 (CC952A)
- KRAFT TOOL Pool Trowel, Round, 3 x 10 in, Swedish SS (CF325)
- KRAFT TOOL Placer Blade, Cardinal Alum, 19.5x4.5" (CC936-01)
- KRAFT TOOL Funny Trowel, Blue Steel, 24" X 5" (CC624F)
- KRAFT TOOL Wall Capping Tool w/ProFo, 9" x 6-3/4 (CF520PF)
- BON TOOL Grapevine Sledrunner, 14" X 5/8"squareuare, Wood Handle (11-731)
- Kraft Tool Concrete & Masonry Tools