Shop All Drywall Specialty Tools
Kraft Tool
Hand Sander, Lightweight, Aluminum
Mfr # DW442P
Zoro # G9038574
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lightweight
- Size 9-1/4 in L x 3-1/4 in W x 3 in H
- Length (In.) 9 1/4 in
- Capacity 30-7/8 in
- Characteristics Wingnuts Allow for Quick Change Outs, Backing Provides Some Give
Product Information
- Brand Kraft Tool
- MFR # DW442P
- Zoro # G9038574
- UPC # 765139449419
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Size | 9-1/4 in L x 3-1/4 in W x 3 in H |
Length (In.) | 9 1/4 in |
Length (Ft.) | 49/64 ft |
Width (In.) | 3 1/4 in |
Details
Item | Hand Sander |
Type | Lightweight |
Capacity | 30-7/8 in |
Characteristics | Wingnuts Allow for Quick Change Outs, Backing Provides Some Give |
Application | Sanding Drywall Mud |
Construction | Aluminum |
Number of Pieces | 1 |
For Use With | Mfr. No. DC080, DC083, DC084, DC100 |
Description
Hand Sander, Lightweight, Number of Pieces 1, Size 9-1/4 in L x 3-1/4 in W x 3 in H, Length (In.) 9 1/4 in, Length (Ft.) 49/64 ft, Width (In.) 3 1/4 in, Capacity 30-7/8 in, Construction Aluminum, Wingnuts Allow for Quick Change Outs, Backing Provides Some Give, Sanding Drywall Mud, For Use With Mfr. No. DC080, DC083, DC084, DC100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, 7/8" (109225)
- PROTO Screw Starter, 5-5/8 in., Slotted (J9853)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- WESTWARD Ratcheting Wrench Set, Metric, 8 mm to 25 mm Head Sizes, 12 Points, 15-Piece (54DG33)
- KRAFT TOOL Diecut Sandpaper, 220 Grit, 50pcs (DC220)
- KRAFT TOOL Rasp, Metal, For Drywall and Wallboard (DC135)
- KRAFT TOOL Drywall Patch, 8x8", 25 pcs. (DC420)
- KRAFT TOOL Drywall Lifter, Metal, For Wallboard (DC175)
- KRAFT TOOL Patch Gun, Drywall/Acoustic Repair (DC196)
- KRAFT TOOL Drywall Patch, 6x6", 50 pcs. (DC419)
- TOOLPRO Residential Drywall Cart, 4 RRCC casters (TP88400)
- Kraft Tool Drywall and Plastering Tools