Shop All Drywall Specialty Tools
Kraft Tool
Gun and Hopper, 18in. L, Cast Aluminum
Mfr # PC301
Zoro # G9038775
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super-Pro(R)
- Size 18 in L x 10-1/2 in W x 1-1/2 in H
- Length (In.) 18 in
- Capacity 2 1/2 gal
- Overall Height 1 1/2 in
Product Information
- Brand Kraft Tool
- MFR # PC301
- Zoro # G9038775
- UPC # 765139313017
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Size | 18 in L x 10-1/2 in W x 1-1/2 in H |
Length (In.) | 18 in |
Overall Height | 1 1/2 in |
Width (In.) | 10 1/2 in |
Length (Ft.) | 1 1/2 ft |
Overall Length | 18 in |
Overall Width | 10 1/2 in |
Details
Item | Gun and Hopper |
Type | Super-Pro(R) |
Capacity | 2 1/2 gal |
Construction | Cast Aluminum |
Includes | (2) Air Tip Nozzles |
Characteristics | Large Hopper, Adjustable Spray Nozzle, Spray Lock Controls Nozzle |
For Use With | 6.25 cfm at 20 to 25 psi Air Compressor |
Application | Spray Textures and Materials |
Number of Pieces | 5 |
Features | (5) Orifice Sizes, Built-In Control Handle on Hopper, Easy Pull Full Grip Bronze Trigger for Less Fatigue, Gun Sprays a Variety of Textures, Hopper Angled at 40 Degrees for Easy Spraying, Patented Super-Pro(R) Gun Cylinder and Shut-Off Valve, Special Orifice Adjusting Nut Makes Spray Selection Quick, Trigger Stop on Gun Helps Allows For Consistency |
Material | Metal, Plastic |
Product Type | Gun and Hopper |
Compatible Product Type | Ceilings, Decking, Fireproofing, Stucco, Tank Type Compressors, Walls, Waterproofing |
Handle Material | Plastic |
Spray Angle | 40 Degrees |
Description
Gun and Hopper, Capacity 2 1/2 gal, Compatible Product Type Ceilings, Decking, Fireproofing, Stucco, Tank Type Compressors, Walls, Waterproofing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- EVERCOAT All Purp Filler Wh 0.5Pt (100572)
- WESTWARD Ball Bearing Drawer Slides, 16 in L Closed, 31 1/2 in L Open, 1 PR (GGS_51214)
- CRAFTSMAN Precision Multi-Bit Screwdriver Set, 18 (CMHT68005)
- KRAFT TOOL Sandpaper, Die-Cut, Fine Grit, PK100 (DC100)
- KRAFT TOOL Sandpaper, Die-Cut, Very Fine Grit, PK100 (DC084)
- KRAFT TOOL Hand Sander, Lightweight, Aluminum (DW442P)
- KRAFT TOOL Drywall Lifter, Roll, Rigid Steel (DC171)
- KRAFT TOOL Drywall Lifter, Metal, For Wallboard (DC175)
- KRAFT TOOL Drywall Patch, 6x6", 50 pcs. (DC419)
- BON TOOL Bon 84-418 Mixer, Fan Blade, 2 Paddle, 24" X 3/8" (84-418)
- Kraft Tool Drywall Specialty Tools