Shop All Concrete Trowels
Kraft Tool
Fresno Trowel, w/o Handle, Round, 5 x 42 in
Mfr # CC852
Zoro # G5067264
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 42
- Width (In.) 5
- Material Carbon Steel
- Application For Finishing Concrete
Product Information
- Brand Kraft Tool
- MFR # CC852
- Zoro # G5067264
- UPC # 765139618525
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 42 |
Width (In.) | 5 |
Blade Width | 5 in |
Blade Length | 42 in |
Details
Description
The KRAFT TOOL CC852 Fresno Trowel is the ideal tool for applying finishes to concrete. It can be used in all directions, which means you get the job done faster and more efficiently. The carbon steel blade allows you to use this concrete trowel in all angles. This round concrete trowel has a length of 42 in. and a width of 5 in. With an end type of round, it is made with carbon steel for added durability. If you are looking for a durable concrete trowel that will help you finish your project quickly, then look no further than the KRAFT TOOL CC852 Fresno Trowel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- CENTURY DRILL & TOOL 11/64" Black Oxide Jobber Length Drill Bit (24211)
- BON TOOL Bon 41-185 Sheath, Leather 1 Pocket And Hammer Holder (41-185)
- WESTWARD 3/4 in Drive, 1-3/4" 6 pt SAE Socket, 6 Points (10E311)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 20"x5 (CF549)
- KRAFT TOOL Cement Finish Trowel, BS, 16x5", Wood Hndl (CF535B)
- KRAFT TOOL Elite Series Golden Stainless, 14"x4 (CFE541)
- KRAFT TOOL Elite Series Gold SS, 12"x5 (PLE459K)
- KRAFT TOOL Blue Steel Pool Trowel, 20"x4 (CF739B)
- KRAFT TOOL Stainless Steel Bucket Trowel w/Wood (PL800)
- KRAFT TOOL Pointing Trowel w/Pro, 4-1/2" x 2-1/4 (GG421PF)
- Kraft Tool Concrete & Masonry Tools